Abbotsford
junr541wh

ACUITY 244P0Y 50W 120V R541 Trac-Lites PAR20, PAR30 Universal Trac Head, White

Price $24.19 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P0Y

Description

Simplicity and flexibility in a tight-to-the-trac design begin the list of key features of the Juno Trac-Lites R541 Universal Spotlight. Use PAR20 lamps for the smallest footprint or PAR30 lamps if more light is desired.

Specifications

Brand Name Juno Item Name Spotlight Track Head
Type Universal Voltage Rating 120 V
Fixture Color/Finish White Lamp Type PAR20/PAR30 Incandescent
Collection Trac-Lites™ Series/Model R541
Wattage 50 W Fixture Material Drawn Steel
Socket Type E26 Medium Head Dimensions 2-3/8 in L
Standards UL, cUL Listed UPC 661209030900

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok