Abbotsford
junr551sc

ACUITY 244P16 50W PAR20 JUNO Trac-Lites Flared Step Spotlight, Satin Chrome

Price $56.73 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P16

Description

A compact and contemporary appearance is dynamically achieved with tight-to-the-trac flared step fixtures. The enclosed lamp design entirely hides the lamp from view. Front relamping is a key feature of the flared step series. For use with 50-watt maximum PAR20 lamp

Specifications

Brand Name Juno Item Name Track Head
Type Flared Step, 90° Aiming, Indoor Voltage Rating 120 V
Fixture Color/Finish Satin Chrome Lamp Type PAR20 Incandescent
Collection Trac-Lites™ Series/Model R551
Wattage 50 W Fixture Material Drawn Steel
Socket Type Medium Base Porcelain Head Dimensions 3-1/2 in dia
Dimensions 3-3/4 in W x 7-7/8 in H Standards UL, cUL Listed
Application For Trac Lighting UPC 661209036865

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok