Abbotsford
junr552wh

ACUITY 244P1C 75W PAR30 JUNO® Trac-Lites™ Flared Step Spotlight, White

Price $32.97 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P1C

Description

A compact and contemporary appearance is dynamically achieved with tight-to-the-trac flared step fixtures. The enclosed lamp design entirely hides the lamp from view. Front relamping is a key feature of the flared step series. For use with 75-watt maximum PAR30 lamp.

Specifications

Brand Name Juno Item Name Track Light Head
Type Flared Step Voltage Rating 120 V
Fixture Color/Finish White Lamp Type PAR30 Incandescent
Collection Trac-Lites™ Series/Model R552
Wattage 75 W Fixture Material Drawn Steel
Socket Type E26 Medium Head Dimensions 4-7/8 in dia x 4-3/8 in L
Standards UL, cUL Listed UPC 661209030825

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok