Abbotsford
junr511blbwh

ACUITY 244P03 50W PAR20/R20 JUNO® Trac-Lites™ Step Cylinder Spotlight-Baffle, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244P03

Description

One of the original trac lampholder designs, the step cylinder with white or black baffle is still popular for more utilitarian applications. The spotlight provides deep lamp shielding. For use with 50-watt maximum R20 or PAR20 lamp

Specifications

Brand Name Juno Item Name Spotlight
Type Symmetric, 90° Voltage Rating 120 V
Fixture Color/Finish Black Baffle, Matte White Lamp Type (1) Incandescent R20/PAR20
Wattage 50 W Fixture Material Steel
Socket Type E26 Medium Head Dimensions 88.9 mm OD
Dimensions 127 mm H Application For Trac Lighting
UPC 661209026521

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok