Abbotsford
junr512blbwh

ACUITY 244P06 65W BR30/75W PAR30/PAR30L JUNO® Trac-Lites™ Step Cylinder Spotlight-Baffle, White

Price $24.48 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P06

Description

One of the original trac lampholder designs, the step cylinder with white or black baffle is still popular for more utilitarian applications. The spotlight provides deep lamp shielding. For use with 75-watt maximum BR30 or PAR30L lamp; short neck PAR30 requires T599 Socket Extender

Specifications

Brand Name Juno Item Name Step Cylinder Track Light Head
Type Single, Symmetric Voltage Rating 120 V
Fixture Color/Finish Black Baffle, Matte White Lamp Type Incandescent
Wattage 75 W Fixture Material Steel
Socket Type E26 Medium Lamps Included Yes
Dimensions 111.125 mm dia x 152.4 mm H Application For Trac Lighting
UPC 661209026514

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok