Abbotsford
junr521wwh

ACUITY 244P08 50W PAR20/R20 JUNO® Trac-Lites™ Flat Back Spotlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244P08

Description

The long-standing traditional lamp holder with white baffle provides deep lamp shielding. For use with 50 W maximum R20 or PAR20 lamp.

Specifications

Brand Name Juno Item Name Track Head
Type Cylindrical, Indoor, 90° Vertical Aiming, 358° Rotation Voltage Rating 120 V
Fixture Color/Finish White Baffle Lamp Type R20/PAR20 Incandescent
Collection Trac-Lites™ Series/Model R521
Wattage 50 W Fixture Material Drawn Steel Housing
Socket Type Medium Base Porcelain Head Dimensions 3-1/2 in dia
Dimensions 4-7/8 in W x 7-1/2 in H For Use With Both Trac-Lites and 2-Circuit Trac-Master Trac
Standards UL, cUL Listed UPC 661209030597

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok