Abbotsford
junr533bl

ACUITY 244P0T 75W R533 Series Trac-Lites PAR30 Open Back Spotlight Trac Head, Black

Price $24.77 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P0T

Description

The clean, functional lines of the open back spotlight allow maximum adjustability. Open back spotlights relamp from the back and have a floating socket mount and on-off switch. The minimum profile with stylized yoke design is ideal for retail and commercial applications. For use with 75-watt maximum PAR30 lamp.

Specifications

Brand Name Juno Item Name Spotlight Track Head
Type Open Back, Gimbal Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type PAR30 Incandescent
Collection Trac-Lites™ Series/Model R533
Wattage 75 W Fixture Material Die Formed Steel
Socket Type E26 Medium Head Dimensions 3-7/8 in dia x 4-3/8 in L
Switch Type On/Off Standards UL, cUL Listed
Application For Retail and Commercial Applications UPC 661209026491

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok