Abbotsford
junr533wh

ACUITY 244P0U 75W PAR30 Trac-Lites™ Open Back Spotlight, White

Price $24.14 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P0U

Description

The clean, functional lines of the open back allows maximum adjustability. Open Back Spotlights relamp from back and have floating socket mount and on/off switch. The minimum profile with stylized yoke design is ideal for retail and commercial applications. Construction: Die-formed steel. Lampholder: Medium base porcelain. Aiming: 90° vertical aiming capability and 358° rotation. Adapter: Copper alloy contacts provide precise spring action. True, positive electrical ground. On/off switch included. Patented embossed polarity arrows on bottom of adapter. Spring-loaded locking latch with embossed polarity arrows secures trac light to trac. Compatible with both Trac-Lites and Trac-Master Trac. “Pull-up” contact to up position for use on Trac-Master two-circuit trac. Labels: UL/CUL listed.

Specifications

Brand Name Juno Item Name Trac Light Head
Type Open Back, Gimbal, Spotlight Fixture Color/Finish White
Lamp Type PAR30 Collection Trac-Lites™
Series/Model R533 Wattage 75 W
Fixture Material Die-Formed Steel Head Dimensions 4-3/8 in W x 7-3/4 in H
For Use With Both Trac-Lites and Trac-Master Trac Standards UL, cUL Listed
UPC 661209026507

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok