Abbotsford
junr600l30k80cripdimflwh

ACUITY 255W6W 10W 3000K 80CRI R600L Series Trac-Lites Economy LED Cone Trac Head Dimmable Phase Flood, White

Price $68.79 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:255W6W
Documents Documents

Description

Juno Trac-Lites R600L Series are stylish, economical LED trac fixtures with simple and timeless aesthetics. Their high performance LED arrays provide outstanding reliability, performance and color quality/consistency. Approximating the light output and distribution of 50W MR16 halogen lamps, they utilize about 20% of the energy. R600L Series fixtures are compatible with Juno Trac-Lites and Trac-Master trac and system components.

Specifications

Brand Name Juno Item Name Spotlight Track Head
Type Cone, Cylindrical, Generation 2, Phase Dimmable, Flood Distribution Voltage Rating 120 V
Fixture Color/Finish White Lamp Type LED
Collection Trac-Lites™ Wattage 10 W
Color Rendering Index (CRI) 80 Lumens 600 lm
Color Temperature 3000 K Dimensions 3-1/64 in dia x 6-5/16 in H
UPC 661209612038

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok