Abbotsford
junr741wh

ACUITY 244P7Y 12V 50W MR16 JUNO Trac-Lites Cast Cube Spotlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244P7Y

Description

Low Voltage Rocket with transformer. Color: White (WH) finish with Opal Frost Glass.

Specifications

Brand Name Juno Item Name Spotlight Track Head
Type Cast Cube Voltage Rating 120 V
Fixture Color/Finish White Lamp Type MR16 Incandescent
Collection Trac-Lites™ Series/Model R741
Wattage 50 W Fixture Material Die-Cast Aluminum
Socket Type GY6.35 Bi-Pin Head Dimensions 2-1/4 in dia x 3-1/4 in L
Includes 12 V, 50 VA Solid State Electronic Transformer Standards UL, cUL Listed
Application For Display and Accent Lighting UPC 661209305237

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok