Abbotsford
junt689bl

ACUITY 35-75W PAR30 Trac-Master Front Lamping Gimbal, Black

Price $31.27 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245A05

Description

Juno® Trac-Master® T689-Series front-lamping, open-back gimbal fixtures feature clean, functional lines and maximum adjustability. These spotlights relamp from the front, have fixed socket mounts, and include an on/off switch. The stylized yoke design produces a minimum profile, making these fixtures ideal for retail and commercial applications.

Specifications

Brand Name Juno Item Name Trac Light Head
Type Front Lamping, Open Back, Gimbal Ring Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type PAR30 Medium E26 Base Incandescent
Collection Trac-Master® Series/Model T689
Wattage 75 W Fixture Material Die-Formed Steel
Socket Type Medium Base Porcelain Head Dimensions 4-1/2 in W x 8 in H
For Use With Trac-Master 1-Circuit or 2-Circuit Trac, Trac-Lites Trac, Monopoints and Special Mountings Standards UL, cUL Listed
Application For Retail and Commercial Applications UPC 661209033840

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok