Abbotsford
juntl110bl

ACUITY 245EN2 35W JUNO Trac 12 Gimbal Ring MR11 Lampholder, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245EN2

Description

Trac 12 Gimbal Ring MR11, Black

Specifications

Brand Name Juno Item Name Spotlight Track Head
Type Gimbal Voltage Rating 12/24 V
Fixture Color/Finish White Lamp Type MR11 Incandescent
Collection Trac 12™ Series/Model TL110
Wattage 35 W Socket Type Ceramic Bi-Pin
Lens Type Glass Standards UL Listed, CSA Certified
Application For Spotlighting in Confined Spaces such as Cabinetry, Casework, or Displays UPC 661209952561

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok