ACUITY 245EUA 12/24V 50W JUNO Trac 12 Gimbal Ring MR16 Lampholder, Black
Description
Trac 12 Gimbal Ring - Single Yoke Design MR16, Black
Specifications
Brand Name | Juno | Item Name | Spotlight Track Head |
Type | Gimbal | Voltage Rating | 12/24 V |
Fixture Color/Finish | Black | Lamp Type | MR16 Incandescent |
Series/Model | TL296 | Wattage | 50 W |
Socket Type | Ceramic Bi-Pin | Lens Type | Glass |
Standards | UL Listed, CSA Certified | Application | For Spotlighting in Confined Spaces such as Cabinetry, Casework, or Displays |
UPC | 661209041210 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |