Abbotsford
juntl201wh

ACUITY 245EV0 JUNO Trac 12 Wedge Base Single Lampholder, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245EV0

Description

Trac 12 Xenon Wedge Base Lampholder - 1 Lamp, White

Specifications

Brand Name Juno Item Name Trac Lampholder
Voltage Rating 12 V/24 V Fixture Color/Finish White
Lamp Type (1) T3-1/4 LED Wedge Base Collection Trac 12™
Wattage 10 W Average Life 20000 hr
Head Dimensions 1-3/8 in L x 5/8 in H For Use With Trac 12 Miniature Low Voltage Trac System
Standards UL Listed, CSA Certified UPC 661209062109

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok