Abbotsford
lcl55215wh

PHILIPS LIGHTING 912401308651 Lytespan Line Voltage PAR38 Ring, White

Price $46.25 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:55215WH

Description

These Lytespots summarize the concept of minimal form and maximum function. They accommodate a full selection of accessories. The result is a range of Lytespots that can perform many lighting tasks in a variety of environments.

Specifications

Brand Name Philips Lighting Type Indoor
Voltage Rating 120 V Lamp Type PAR38
Wattage 250 Watt Application Indoor Commercial
UPC 624563060242

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok