Abbotsford
lcl55242wh

PHILIPS LIGHTING 912401308657 250W Lytespan® PAR38 Ring Front Relamping, White

Price $59.10 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:55242WH

Description

For style, quality and value, nothing outperforms Lightolier's basic series. These popular Lytespots come in variety of shapes and sizes and feature crisply defined contours, concealed fasteners and dressed and concealed wiring. The basic series provides maximum value at reasonable cost.

Specifications

Brand Name Philips Lighting Type Indoor
Voltage Rating 120 V Lamp Type PAR38
Wattage 250 Watt Application Indoor Commercial
UPC 624563030078

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok