Abbotsford
lcl6320wh

SIGNIFY 6320WH Lytespan® Line Voltage Universal Track Lighting, Matte White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:6320WH

Description

Versatile housing can be used individually or with cowls. Internal black band on all cowls reduces glare. A sliding socket accommodates a variety of lamps. Note: Universal Cowls limit choice of lamps, 250W PAR-38 max.

Specifications

Brand Name Philips Lighting Type Indoor
Voltage Rating 120 V Lamp Type A21, PAR16, PAR20, PAR38
Wattage 50/55/250/300 Watt Application Indoor Commercial
UPC 624563019974

Packages

1 - UNIT - 1 6 - UNIT = 6 315 - SKID - 315
This website uses cookies to ensure you get the best experience on our website. Read more
Ok