Abbotsford
lcl8202bk

PHILIPS LIGHTING 912400462571 Lytespan® Par-Tech Hinged Adapter, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:8202BK

Description

LIL 8202BK HINGED FIXT

Specifications

Brand Name Lightolier Item Name Track Head Light
Type High Voltage, Projector, Symmetric Voltage Rating 120 V
Fixture Color/Finish White, Matte Lamp Type Halogen
Wattage 250 W Fixture Material Aluminum
Socket Type E26 Medium Head Dimensions 3.8 in L x 5.7 in W x 6.1 in H
Application Retail - Accent UPC 784197820213

Packages

1 - UNIT - 1 40 - UNIT = 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok