Abbotsford
lcl8202wh

PHILIPS LIGHTING 912400462572 250W 120V Lytespan® PAR-Tech Hinged, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:8202WH

Description

LIL 8202WH HINGED FIXT

Specifications

Brand Name Lightolier Item Name Track Projector
Type Symmetric Voltage Rating 120 V
Fixture Color/Finish White, Matte Lamp Type PAR38 Halogen (High Voltage)
Wattage 150 W Socket Type E26 Medium
Head Dimensions 49.2125 mm OD Dimensions 3.7 in L x 5.8 in W x 6.1 in H
Application For Retail - Accent Lighting UPC 784197820206

Packages

1 - UNIT - 1 40 - UNIT = 40 448 - SKID - 448
This website uses cookies to ensure you get the best experience on our website. Read more
Ok