Abbotsford
lcl8227bk

PHILIPS LIGHTING 912400462583 50W 120V Lytespan® PAR-TechTM Bezel 20 Shade, Matte Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:8227BK

Description

BEZEL-PAR20

Specifications

Brand Name Philips Lighting Item Name Track Head Light
Type Symmetric, Projector Voltage Rating 120 V
Fixture Color/Finish Matte Black Lamp Type PAR20
Wattage 50 W Socket Type E26 Medium
Dimensions 88.9 mm H UPC 784197822712

Packages

1 - UNIT - 1 448 - SKID - 448
This website uses cookies to ensure you get the best experience on our website. Read more
Ok