Abbotsford
lcl8237bk

PHILIPS LIGHTING 912400462593 75W PAR30 Lytespan® Par-Tech Bezel Shade, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:8237BK

Description

75W BLK BEZEL SHADE

Specifications

Brand Name Lightolier Item Name Track Head Light
Type Projector, Symmetric, PAR30 Voltage Rating 120 V
Fixture Color/Finish Black, Matte Lamp Type Halogen
Wattage 75 W Fixture Material Aluminum
Socket Type E26 Medium Head Dimensions 117.475 mm OD x 111.125 mm H
Application Accent Lighting UPC 784197823719

Packages

1 - UNIT - 1 448 - SKID - 448
This website uses cookies to ensure you get the best experience on our website. Read more
Ok