Abbotsford
lcl8235wh

PHILIPS LIGHTING 912400462590 120V 75W Lytespan® PAR-TechTM Cone 30 Shade, Matte White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:8235WH

Description

CONE-PAR30

Specifications

Brand Name Lightolier Item Name Track Lighting System
Type Cone Shade, Symmetric Voltage Rating 120 V
Fixture Color/Finish Matte White Lamp Type PAR30
Wattage 75 W Fixture Material Aluminum
Socket Type E26 Medium Dimensions 3.8 in L x 5.9 in W x 6.1 in H
Application For Retail - Accent UPC 784197823504

Packages

1 - UNIT - 1 30 - SS - 30 50 - UNIT = 50 448 - SKID - 448
This website uses cookies to ensure you get the best experience on our website. Read more
Ok