PHILIPS LIGHTING 912400461175 50W 12V Lytespan® Low Voltage Barelite MR16 Electronic Transformer, White
Description
This track head is available in kits, including one 40 track, two spots and a floating canopy; or as a single spot.
Specifications
Brand Name | Philips Lighting | Type | Indoor |
Voltage Rating | 120 V | Lamp Type | MR16 |
Wattage | 50 Watt | Application | Indoor Commercial |
UPC | 662057632599 |
Packages
1 - UNIT - 1 | 40 - SS - 40 | 252 - SKID - 252 |