Abbotsford
lcl851wh

PHILIPS LIGHTING 912400461177 50W 12V Philips Lightolier® Lytespan® MR16 Low Voltage Domelite, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:851WH

Description

This track head is available in kits, including one 40 track, two spots and a floating canopy; or as a single spot.

Specifications

Brand Name Lightolier Item Name Spot Domelite
Type Indoor, Symmetric Voltage Rating 12 V
Fixture Color/Finish Matte White Lamp Type (1) MR16
Wattage 50 W Fixture Material Plastic
Socket Type GX5.3 Head Dimensions 60 mm dia
Dimensions 98 mm W x 149 mm H Includes Control Unit
Application For Indoor Commercial UPC 662057632612

Packages

1 - UNIT - 1 30 - SS - 30 252 - SKID - 252
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok