Abbotsford
litao1012wh

LITELINE 50W 12V APOLLO Low Voltage MR16 Track Fixture, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:AO1012-WH

Description

Low voltage die cast aluminum white designer fixture for MR16 12V lamps. It provides directional light source for specific aiming and assures a secure lock on the angle position.

Specifications

Brand Name Liteline Item Name Track Light Fixture
Type Symmetric, 1-Lamp Voltage Rating 12 V
Fixture Color/Finish White, Matt Lamp Type Halogen
Wattage 50 W Fixture Material Aluminum
Socket Type GU5.3 Head Dimensions 117 mm L x 76 mm W x 130 mm H
Includes Control Unit

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok