LITELINE ATHENA Line Voltage Track Fixture for PAR30 Lamps, White
Description
ATHENA Line voltage track fixture for PAR30 lamp. Constructed of die cast aluminum which provides superior strength and rigidity. Softened edges adds up to the low profile aesthetic design. Porcelain socket for 120V; PAR20 lamps at 50 W max, PAR30 lamps at 75 watts max and PAR38 lamps at 150 watts max. A high temperature glass shield is included, mounted to front of lamp fixture. Fixture provides vertical rotation of 90 degree and horizontal rotation of 330 degree; providing a wide range of light source aiming possibilities.
Specifications
Brand Name | Liteline | Sub Brand | Athena |
Item Name | Line Voltage Track Fixture | Type | A-Style, Adjustable, Dimmable, High-Styled, Lightweight |
Voltage Rating | 120 V | Fixture Wattage | 75 W |
Lamp Type | Halogen/LED | Housing Finish | Powder Coated |
Lamp Base | E26 Medium | Lamp Wattage | 75 W |
Number of Heads | 1 | Housing Material | Die-Cast Aluminum |
Color | White | Dimensions | 3-15/16 in dia x 6-15/16 in H |
Includes | High Temperature Glass Shield | Standards | cULus Listed |
Application | For Halogen or LED PAR Lamps | UPC | 771250502377 |
Packages
1 - UNIT - 1 |