Abbotsford
litatf75093038bk

LITELINE ATF7509-3038-BK 8.5W 120VAC 3000K 680LM ATF7509 Series LED Track Head, Black

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:ATF7509-4038-BK
Documents Documents

Description

The ATF7509 is a 8.5W high powered, Energy Star approved LED track fixture specially designed for task and accent lighting.

Specifications

Brand Name Liteline Item Name Track Light Head
Voltage Rating 120 V Fixture Color/Finish Black
Lamp Type LED Series/Model A-Line
Wattage 8.5 W Frequency Rating 60 Hz
Color Rendering Index (CRI) 80 Lumens 680 lm
Color Temperature 4000 K Standards Energy Star Certified
Application For Task and Accent Lighting UPC 771250010117

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok