Abbotsford
litjuni1190bk

LITELINE J-UNI1190-BK 120V 150W Liteline Juno-style UNIVERSAL Line Voltage Track Fixture for PAR Lamps, Black

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:J-UNI1190-BK

Description

Black Line voltage aluminium cylinder fixture for PAR light source, with porcelain socket for 120V PAR lamps, 150 watts max. Provide superior strength and rigidity. Softened edges adds up to the low pro¿le aesthetic design.

Specifications

Brand Name Liteline Item Name Track Light Fixture
Type Symmetric, J-Style, 1-Lamp Voltage Rating 120 V
Fixture Color/Finish Black, Matt Lamp Type Halogen
Wattage 150 W Fixture Material Aluminum
Head Dimensions 251 mm L x 49 mm W UPC 771250910639

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok