LITELINE PAR220/20-WH 50W 120V Liteline ATHENA Line Voltage Track Fixture for PAR20 Lamps, White
Description
White PAR20 track fixture constructed of die cast aluminum with porcelain socket for 120V PAR20 lamps, 50 watts max. It's an adjustable, lightweight, high-styled, exposed lamp design, line voltage track lighting fixture. Provides a rear load lamping and allows for directional light source for special aiming and asures secure lock on angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Symmetric, 1-Lamp | Voltage Rating | 120 V |
Fixture Color/Finish | White, Matt | Lamp Type | Halogen |
Wattage | 50 W | Fixture Material | Aluminum |
Head Dimensions | 154 mm L x 68 mm W | UPC | 771250800008 |
Packages
1 - UNIT - 1 |