LITELINE PAR220/20-BK 50W 120V ATHENA Line Voltage Track Fixture for PAR20 Lamps, Black
Description
Black PAR20 track fixture constructed of die cast aluminum with porcelain socket for 120V PAR20 lamps, 50 watts max. It's an adjustable, lightweight, high-styled, exposed lamp design, line voltage track lighting fixture. Provides a rear load lamping and allows for directional light source for special aiming and asures secure lock on angle position.
Specifications
Brand Name | Liteline | Item Name | Track Head Light |
Type | Symmetric, High Voltage, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | Matte Black | Lamp Type | PAR20 |
Wattage | 50 W | Dimensions | 154 mm W x 68 mm H |
UPC | 771250800015 |
Packages
1 - UNIT - 1 |