LITELINE PAR222/38-WH 150W 120V ATHENA Line Voltage Track Fixture for PAR38 Lamps, White
Description
White PAR38 track fixture constructed of die cast aluminum with porcelain socket for 120V PAR38 lamps, 150 watts max. It's an adjustable, lightweight, high-styled, exposed lamp design, line voltage track lighting fixture. Provides a rear load lamping and allows for directional light source for special aiming and asures secure lock on angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Symmetric, 1-Lamp | Voltage Rating | 120 V |
Fixture Color/Finish | White, Matt | Lamp Type | Halogen |
Wattage | 150 W | Fixture Material | Aluminum |
Head Dimensions | 249 mm L x 127 mm W | UPC | 771250833419 |
Packages
1 - UNIT - 1 |