Abbotsford
satth404

SATCO LIGHTING TH404 12W LED Track Head - Round, Black

Price $63.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TH404
Documents Documents

Description

1 Light - LED - 12W Track Head - Round - Black - 36 Deg. Beam

Specifications

Brand Name NUVO Lighting Item Name Track Light Head
Type 1-Lamp, Contemporary, Round, Dimmable Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type LED
Mounting Ceiling Wattage 12 W
Color Rendering Index (CRI) 90 Lumens 1020 lm
Color Temperature 3000 K Lamps Included Yes
Dimensions 5.13in L x 2.94 in W x 2.19 in H Application For Ceiling
UPC 045923404047

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok