Abbotsford
satth414

SATCO LIGHTING TH414 12W LED Track Head - Pinch Back, Black

Price $62.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TH414
Documents Documents

Description

1 Light - LED - 12W Track Head - Pinch Back - Black - 36 Deg. Beam

Specifications

Brand Name NUVO Lighting Item Name Track Light Head
Type 1-Lamp, Contemporary, Dimmable Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type LED
Mounting Ceiling Wattage 12 W
Color Rendering Index (CRI) 90 Lumens 1020 lm
Color Temperature 3000 K Lamps Included Yes
Dimensions 5.63 in L x 2.75 in W x 2.75 in H Standards California Proposition 65 Compliant
Application For Ceiling UPC 045923404146

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok