Abbotsford
satth222

SATCO LIGHTING TH222 1-Light 75W PAR30 Track Head - Gimbal Ring, White

Price $28.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TH222
Documents Documents

Description

SATCO LIGHTING TH222 1-Light 75W PAR30 Track Head - Gimbal Ring, White

Specifications

Brand Name NUVO Lighting Item Name Track Light Head
Type 1-Head, 1-Lamp, Gimbal, Transitional Voltage Rating 120 V
Fixture Color/Finish White Lamp Type PAR30 Incandescent
Wattage 75 W Socket Type Medium
Lamps Included No Dimensions 4-3/4 in H
Standards California Proposition 65 Compliant, UL Listed UPC 045923402227

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok