Abbotsford
satth225

SATCO LIGHTING TH225 1-Light 150W PAR38 Track Head - Gimbal Ring, Black

Price $26.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TH225
Documents Documents

Description

1 Light - PAR38 - Track Head - Gimbal Ring

Specifications

Brand Name NUVO Lighting Item Name Track Light Head
Type 1-Head, 1-Lamp, Gimbal, Transitional Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type PAR38 Incandescent
Wattage 150 W Socket Type Medium
Lamps Included No Dimensions 6-1/4 in H
Standards California Proposition 65 Compliant, UL Listed UPC 045923402258

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok