Abbotsford
satth316

SATCO LIGHTING TH316 1-Light 120V MR16 Track Head - Round, Black

Price $22.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TH316
Documents Documents

Description

1 Light - MR16 - 120V Track Head - Round Back

Specifications

Brand Name NUVO Lighting Item Name Track Light Head
Type 1-Head, 1-Lamp, Cylinder, Transitional Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type MR16 Halogen
Wattage 50 W Socket Type GU10
Lamps Included No Dimensions 3-1/4 in H
Standards California Proposition 65 Compliant, UL Listed UPC 045923403163

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok