Abbotsford
kent4blk

KENDAL LIGHTING 4 ft 20A 120V Lighting Track, Black

Price $28.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:T4-BLK

Description

Four foot track rail with black color 120V and 20A.

Specifications

Brand Name Kendal Lighting Item Name Lighting Track
Type Linear Length 48 in
Width 1.4 in Height 3/4 in
Color/Finish Black Maximum Number of Heads 8
Mounting Surface Material Aluminum
Includes Mounting Hardware, (2) End Caps Standards ETL Listed
Application For Lighting Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok