Abbotsford
kent4bst

KENDAL LIGHTING 4 ft 20A 120V Kendal Lighting Track, Brushed Steel

Price $35.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:T4-BST

Description

Four foot track rail with brushed steel color 120V and 20A.

Specifications

Brand Name Kendal Lighting Item Name Lighting Track
Type Linear Length 48 in
Width 1.4 in Height 3/4 in
Color/Finish Brushed Steel Maximum Number of Heads 8
Mounting Surface Material Aluminum
Includes Mounting Hardware, (2) End Caps Standards ETL Listed
Application For Lighting Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok