Abbotsford
kent4sn

KENDAL LIGHTING 4 ft 20A 120V Kendal Lighting Track, Satin Nickel

Price $39.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:T4-SN

Description

Four foot track rail with satin nickel color 120V and 20A.

Specifications

Brand Name Kendal Lighting Item Name Lighting Track
Type Linear Length 48 in
Width 1.4 in Height 3/4 in
Color/Finish Satin Nickel Maximum Number of Heads 8
Mounting Surface Material Aluminum
Includes Mounting Hardware, (2) End Caps Standards ETL Listed
Application For Lighting Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok