kent8wh

KENDAL LIGHTING 8 ft 20A 120V Kendal Lighting Track, White

In Stock
Price $52.15 / EA
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:t8-wh

Description

Eight foot track rail with white color 120V and 20A.

Specifications

Brand Name Kendal Lighting Item Name Lighting Track
Type Linear Length 96 in
Width 1.4 in Height 3/4 in
Color/Finish White Maximum Number of Heads 16
Mounting Surface Material Aluminum
Includes Mounting Hardware, (2) End Caps Standards ETL Listed
Application For Lighting Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok