Abbotsford
kent8blk

KENDAL LIGHTING 8 ft 20A 120V Kendal Lighting Track, Black

Price $60.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:T8-BLK

Description

Eight foot track rail with black color 120V and 20A.

Specifications

Brand Name Kendal Lighting Item Name Lighting Track
Type Linear Length 96 in
Width 1.4 in Height 3/4 in
Color/Finish Black Maximum Number of Heads 16
Mounting Surface Material Aluminum
Includes Mounting Hardware, (2) End Caps Standards ETL Listed
Application For Lighting Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok