kent8sn

KENDAL LIGHTING 8 ft 20A 120V Kendal Lighting Track, Satin Nickel

In Stock
Price $65.35 / EA
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:t8-sn

Description

Eight foot track rail with satin nickel color 120V and 20A.

Specifications

Brand Name Kendal Lighting Item Name Lighting Track
Type Linear Length 96 in
Width 1.4 in Height 3/4 in
Color/Finish Satin Nickel Maximum Number of Heads 16
Mounting Surface Material Aluminum
Includes Mounting Hardware, (2) End Caps Standards ETL Listed
Application For Lighting Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok