Abbotsford
junr4ftwh

ACUITY 4 inch 20Amp 120V JUNO Trac-Lites Single Circuit Trac Section, White

Price $33.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NYE
Documents Documents

Description

Reduced profile, single circuit trac sections for surface or pendant mounting. Compatible with a full range of feed, connector, and mounting accessories. Accepts all Trac-Lites and Trac-Master trac fixtures.

Specifications

Brand Name Juno Item Name Track Section
Type Single Circuit Voltage Rating 120 V
Series R Amperage Rating 20 A
Mounting Type Surface/Pendant Housing Material Extruded Aluminum
Color White Dimensions 4 ft L x 1-3/8 in W x 1/2 in H
For Use With Trac-Lites and TracMaster Trac Fixtures Standards UL, cUL Listed
UPC 661209031747

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok