Abbotsford
junr6ftwh

ACUITY 6 ft 120V 20Amp JUNO Trac-Lites Single Circuit Trac Section, White

Price $49.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P58
Documents Documents

Description

Reduced profile, single circuit trac sections for surface or pendant mounting. Compatible with a full range of feed, connector, and mounting accessories. Available in 2-, 4-, 6- and 8-foot lengths. Accepts all Trac-Lites™ and Trac-Master™ trac fixtures.

Specifications

Brand Name Juno Item Name Track Section
Type Single Circuit Voltage Rating 120 V
Series R Amperage Rating 20 A
Mounting Type Surface/Pendant Housing Material Extruded Aluminum
Color White Dimensions 6 ft L x 1-3/8 in W x 1/2 in H
For Use With Trac-Lites and TracMaster Trac Fixtures Standards UL, cUL Listed
UPC 661209031761

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok