ACUITY 8 ft 120V 20Amp JUNO Trac-Lites Single Circuit Trac Section, Black
Description
Reduced profile, single circuit trac sections for surface or pendant mounting. Compatible with a full range of feed, connector, and mounting accessories. Available in 2-, 4-, 6- and 8-foot lengths. Accepts all Trac-Litesâ„¢ and Trac-Masterâ„¢ trac fixtures.
Specifications
Brand Name | Juno | Item Name | Track Section |
Type | Single Circuit | Voltage Rating | 120 V |
Series | R | Amperage Rating | 20 A |
Mounting Type | Surface/Pendant | Housing Material | Extruded Aluminum |
Color | Black | Dimensions | 8 ft L x 1-3/8 in W x 1/2 in H |
For Use With | Trac-Lites and TracMaster Trac Fixtures | Standards | UL, cUL Listed |
UPC | 661209031778 |
Packages
1 - UNIT - 1 |