Abbotsford
junt12ftbl

ACUITY 12 ft 20Amp 120V JUNO Trac-Master Single Circuit Trac Section, Black

Price $139.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244WPV

Description

Trac-Master Trac Sections, 1-Circuit, 12 FT Nominal Length, Black

Specifications

Brand Name Juno Item Name Track Section
Type 1-Circuit Length 12 ft
Width 1-3/8 in Height 11/16 in
Color/Finish Matte Black Mounting Surface
Collection Trac-Master® Series/Model T Series
Material Aluminum For Use With 120 V Track Lighting
Standards UL Listed, CSA Certified UPC 661209005335

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok