Abbotsford
junt6ftwh

ACUITY 6 ft 20Amp 120V JUNO Trac-Master Single Circuit Trac Section, White

Price $66.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245A0T

Description

Trac-Master T-Series low-profile, single-circuit track sections can be surface or pendant mounted. They feature an I-beam cross section that provides added strength and rigidity in suspended pendant applications and are compatible with a full range of feed, connector, and mounting accessories to satisfy virtually any track lighting requirement. Track sections are available in 2-, 4-, 6-, 8-, and 12-foot lengths and accept all the fixtures in the exceptional Trac-Master and Trac-Lites product lines. Offered in white, black, natural, or silver.

Specifications

Brand Name Juno Item Name Track
Type Rectangular, Single Phase, 1-Circuit Length 6 ft
Width 1-3/8 in Height 11/16 in
Color/Finish White/Matte Mounting Surface/Pendant
Collection Trac-Master® Material Aluminum
For Use With 120 V Track Lighting Standards UL Listed, CSA Certified
UPC 661209003362

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok