Abbotsford
junt8ftbl

ACUITY 8 ft 20Amp 120V JUNO Trac-Master Single Circuit Trac Section, Black

Price $76.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245A5Y
Documents Documents

Description

Trac-Master™ T-Series low-profile, single-circuit track sections can be surface or pendant mounted. They feature an I-beam cross section that provides added strength and rigidity in suspended pendant applications and are compatible with a full range of feed, connector, and mounting accessories to satisfy virtually any track lighting requirement. Track sections are available in 2-, 4-, 6-, 8-, and 12-foot lengths and accept all the fixtures in the exceptional Trac-Master™ and Trac-Lites™ product lines. Offered in white, black, natural, or silver.

Specifications

Brand Name Juno Item Name Track Section
Type Single Circuit Voltage Rating 120 V
Series T Amperage Rating 20 A
Mounting Type Surface/Pendant Housing Material Extruded Aluminum
Color Black Dimensions 8 ft L x 1-3/8 in W x 11/16 in H
For Use With Trac-Lites and TracMaster Trac Fixtures Standards UL Listed, CSA Certified
UPC 661209001139

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok