Abbotsford
juntf8sl

ACUITY 8 ft 12V JUNO Flex 12 Low Voltage Trac, Silver

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:TF8SL

Description

The Flex 12 unique trac construction offers a flexible insulating core that separates 2 flat aluminum conductors. The trac can be installed in straight sections or curved in the field to suit almost any application. It may be used in conjunction with 12- or 24-volt step down transformers, plus a wide variety of Flex 12 connectors, lampholders, and pendants.

Specifications

Brand Name Juno Item Name Lighting Track
Type Flexible Low Voltage Length 8 ft
Width 1-3/8 in Height 1/8 in
Color/Finish Silver Collection Flex 12™
Series/Model TF Material Aluminum
For Use With 12/24 VAC Step Down Transformers UPC 661209018106

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok