Abbotsford
lcl6004nwh

PHILIPS LIGHTING 4 ft Philips Lightolier Lytespan Plain Track with Dead End, Matte White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:6004NWH

Description

Basic Track single-circuit track enables all the Lytespots to work in tandem. It can be surface or stem mounted on ceilings, and mounted vertically or horizontally on walls, in straight runs or patterns. It can be field cut to the desired length.

Specifications

Brand Name Philips Lighting Item Name Track without Live End
Type Rectangular, Individual Basic, Single Phase Length 1144.59 mm
Width 29.3687 mm Height 19.5 mm
Color/Finish White, Matt Mounting Surface
Material Aluminum For Use With 120 V, 2400 W Track Lighting
Application Retail - Accent UPC 784197594275

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok